Beli hioki lr5091 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same time
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature, Humidity
- Measurement Range: (Temperature) -40 to 80 , Range 100°C f.s., Max. resolution 0.1°C, (Humidity) 0 to 100% RH, Range 100% RH f.s., Max. resolution 0.1%RH
- Hioki Voltage LoggerDeskripsi:Record Instrumentation Signals and Measure Analog Output from Sensors and other Devicesatribut:
- Measurement Items: DC voltage 1ch
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Hioki Temperature/ Humidity Sensoratribut:
- Compatible for: Logger LR5011-20
- Response Time: Approx. 300 seconds
- TOYO Ladder Step Ladder Aluminium (Tangga Lipat)atribut:
- Work Load Capacity (kg): 150
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- Lototo Safety Tag (Label Pengunci)Deskripsi:LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.atribut:
- Material: PVC
- 3M Vflex Particulate Respirator (Masker/Respirator Partikulat)Deskripsi:This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.- 3M proprietary filter media and V-shaped pleats helps make breathing easier.- Uniquely designed tabs for respirator positioning on the face.- Pleats flex with mouth movement while talking.- Economical N95 disposable particulate respirator.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: Yes
- Exhalation Valve: No
- FDA Cleared: No
- Flame Resistance (ASTM D2859-96): No
- Mission Type: Aircraft, Ships, Vehicles
- Natural Rubber Latex Components: No
- Packaging: Bulk Case
- Product Type: Dust and other Particles
- Respirator Style: Flat Fold
- Filter Class: N95
- Product Color : White
- Recommended Industry: General Manufacturing, Mining, Oil & Gas, Transportation
- Respirator Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Hioki Voltage LoggerDeskripsi:-Records output from a sensor and analog output of devices.-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-For measuring direct current voltage of ±50mV.atribut:
- Color: Black
- Material: Natural Rubber (NR)
- Length (m): 10
- Purpose of Use: For measuring direct current voltage of ±50mV.
- Thickness (mm): 0.5
- Width (mm): 200
- Working Temperature Range (°C): -40 to 70
- Hioki Humidity Loggeratribut:
- Calibration documents: Associated
- Measuring Temperature Range (degreesC): -40 to 85
- Temperature Min Display (degreesC): 0.1
- Measurement Humidity Range (%RH): 0 to 100
- Humidity Min Display (%RH): 0.1
- Measurement Item: Temperature, Humidity
- Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
- Power Supply: AA alkaline dry battery(LR6)x 1(included)
- Width x Depth x Height: 79x28x57mm
- Gulaku Gula Pasir Sachet (Sugar)Deskripsi:Gula Sachet. Manis, alami, bersih dan murni.atribut:
- Size (g): 8
- Hioki Temperature Loggeratribut:
- Calibration documents: Associated
- Measuring Temperature Range (degreesC): -40 to 180
- Temperature Min Display (degreesC): 0.1
- Measurement Item: Temperature
- Number of Data Memory: 60000 data for recording instantaneous values, 15000 data for recording statistical values
- Power Supply: AA alkaline dry battery(LR6)x 1(included)
- Width x Depth x Height: 79x28x57mm
- Fort Switch Change Over DIN Rail (COS)atribut:
- Function: I-O-I
Daftar Harga hioki lr5091 Terbaru October 2026
| Hioki Adaptor AC (Adaptor Catu Daya) | Rp1.199.900 |
| Hioki Humidity Logger | Rp6.699.900 |
| Hioki Temperature Logger | Rp8.999.900 |
| Hioki Voltage Logger | Rp3.399.900 |
| Hioki Temperature/ Humidity Sensor | Rp2.899.900 |
| Hioki Battery Tester (Alat Tes Aki) | Rp43.999.900 |
| TOYO Ladder Step Ladder Aluminium (Tangga Lipat) | Rp779.900 |
| Hioki Clamp Logger | Rp5.999.900 |
| Lototo Safety Tag (Label Pengunci) | Rp23.900 |
| 3M Vflex Particulate Respirator (Masker/Respirator Partikulat) | Rp609.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102091333-1.jpg)




/glP105858597-2.jpg)
/bpP105441421-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/Penanda%20Terkait%20Valve/Lototo%20Safety%20Tag%20(Label%20Pengunci)/66P106658222-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Vflex%20Particulate%20Respirator%20(Masker%2FRespirator%20Partikulat)/4dP106783157-1.jpg)

/gjP102071595-6.jpg)


/91P101558325-3.jpg)

/n9P106937837-1.jpg)
/osP103843892-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)